U.S. Motors
UJ15P1DFM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112840439
- AC Motor
- Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| C Dimension | 21.3 in |
| Service Factor | 1.15 |
| Frame | 215JM |
| Full Load rpm | 2900 rpm, 3525 rpm |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Full Load Amps | 39-36/18 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Motor Application | Pump Motor |
| Poles | 2 |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Weight | 120.0 LB |
| EAN or UPC | 786382114053 |
