- AC Motor
- Pump Motor Application
- 10 hp
- 3600 rpm
- Single Phase
applications
- Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on motor shaft
- Damp, dusty, or dirty environments
features
- Oversized ball bearings with locked shaft end construction
- Unimount construction with corrosion-resistant finish
- Class F insulation
- F1 assembly
- Removable feet and standard unimount canopy
- Dripcover kits available for vertical mounting
- Reversible
- Shaft slinger
| C Dimension | 26.1 in |
| Full Load Efficiency | 86.9 % |
| Poles | 2 |
| Drive End Bearing | 6201 |
| Type | UTM1 |
| Phase | Single Phase |
| Voltage Rating | 230 |
| Mounting | Horizontal Mount |
| Enclosure Designation | TE - Totally Enclosed |
| Insulation | F |
| Enclosure | Totally Enclosed, TE |
| Full Load Amps | 40 |
| Design | L |
| Duty | Continuous Duty |
| Voltage | 230 |
| Hz | 60 Hz |
| Full Load rpm | 3500 rpm |
| HP | 10 |
| Frame | 215, 215JP |
| Service Factor | 1.15 |
| Open End Bearing | 6201 |
| Mounting Style | F-1 |
| Washdown Duty | No |
| RPM | 3600 rpm |
| Motor Application | Pump Motor |
| Brake Feature | No |
| Weight | 145.0 LB |
| EAN or UPC | 786382045517 |

