- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 900 rpm
- Three Phase
| Motor Application | General Purpose |
| Frame | 256T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 8 |
| Full Load Amps | 23.7-22.3/11.2 |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| Insulation | F |
| Frame Material | Aluminum |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load rpm | 725 rpm, 885 rpm |
| RPM | 900 rpm |
| Full Load Efficiency | 86.5 % |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Weight | 230.0 LB |
| EAN or UPC | 786382118013 |

