- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load Amps | 7.6 |
| Full Load Efficiency | 91 % |
| Enclosure | TEFC |
| Poles | 6 |
| Insulation | F |
| Hz | 60 Hz |
| Frame Material | Aluminum |
| Mounting | Horizontal - Footed |
| Frame | 254TC |
| RPM | 1200 rpm |
| Full Load rpm | 1185 rpm |
| Voltage Rating | 575 |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 180.0 LB |
| EAN or UPC | 786382089115 |

