- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1765 rpm |
| Motor Application | General Purpose, Unimount |
| Voltage Rating | 575 |
| Insulation | F |
| Frame Material | Aluminum |
| RPM | 1800 rpm |
| Open End Bearing | 6205-2Z-J/C3 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Drive End Bearing | 6206-2Z-J/C3 |
| HP | 7 1/2 |
| Design | B |
| Full Load Efficiency | 91.7 % |
| C Dimension | 18.6 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Phase | Three Phase |
| Full Load Amps | 7.2 |
| Frame | 213T, 213 |
| Enclosure | Totally Enclosed, TEFC |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.25 |
| Weight | 110.0 LB |
| EAN or UPC | 786382045418 |

