- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.25 |
| Enclosure | Totally Enclosed, TEFC |
| Frame | 213T, 213 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | General Purpose, Unimount |
| Full Load rpm | 3510 rpm |
| Poles | 2 |
| Voltage Rating | 575 |
| Open End Bearing | 6206-J/C3 |
| Insulation | F |
| Full Load Efficiency | 89.5 % |
| Frame Material | Aluminum |
| Phase | Three Phase |
| C Dimension | 18.6 in |
| Full Load Amps | 7.5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 7 1/2 |
| Duty | Continuous Duty |
| Design | B |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Drive End Bearing | 6208-J/C3 |
| Weight | 100.0 LB |
| EAN or UPC | 786382045395 |

