- AC Motor
- General Purpose Motor Application
- 7 1/2 hp, 1 7/8 hp
- 1800/900 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed |
| Phase | Three Phase |
| Open End Bearing | 6313-J/C3 |
| Voltage Rating | 460 |
| C Dimension | 18.6 in |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure | Totally Enclosed |
| Full Load rpm | 875 rpm, 1765 rpm |
| Drive End Bearing | N220-J/C3 |
| Poles | 4/8 |
| Full Load Efficiency | 87.5 % |
| Duty | Continuous Duty |
| Frame Material | Aluminum |
| Frame | 213T, 213 |
| Motor Application | General Purpose, Unimount |
| Insulation | F |
| Hz | 60 Hz |
| Full Load Amps | 9.5 |
| RPM | 1800 rpm, 900 rpm |
| Service Factor | 1.25 |
| Weight | 102.0 LB |
| EAN or UPC | 786382045371 |

