- AC Motor
- General Purpose Motor Application
- 7 1/2 hp, 5 hp
- 1800/1200 rpm
- Three Phase
| Frame Material | Aluminum |
| Drive End Bearing | 6208-2RS-J/C3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Insulation | F |
| Open End Bearing | 6206-2RS-J/C3 |
| RPM | 1800 rpm, 1200 rpm |
| Phase | Three Phase |
| C Dimension | 23.8 in |
| Full Load rpm | 1180 rpm, 1780 rpm |
| Hz | 60 Hz |
| Enclosure Designation | Totally Enclosed |
| Frame | 254T, 254 |
| Poles | 4/6 |
| Voltage Rating | 460 |
| Full Load Efficiency | 84 % |
| Enclosure | Totally Enclosed |
| Service Factor | 1.25 |
| Duty | Continuous Duty |
| Motor Application | General Purpose, Unimount |
| Full Load Amps | 10.1 |
| Weight | 220.0 LB |
| EAN or UPC | 786382045111 |

