- AC Motor
- General Purpose Motor Application
- 5 hp, 2 1/2 hp
- 1800/900 rpm
- Three Phase
| Full Load rpm | 880 rpm, 1750 rpm |
| Frame | 215T, 215 |
| C Dimension | 20.1 in |
| Drive End Bearing | N220-J/C3 |
| Insulation | F |
| RPM | 1800 rpm, 900 rpm |
| Voltage Rating | 460 |
| Motor Application | General Purpose, Unimount |
| Full Load Efficiency | 82.5 % |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load Amps | 6.6 |
| Service Factor | 1.25 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame Material | Aluminum |
| Enclosure Designation | Totally Enclosed |
| Open End Bearing | 6313-J/C3 |
| Enclosure | Totally Enclosed |
| Phase | Three Phase |
| Poles | 4/8 |
| Weight | 112.0 LB |
| EAN or UPC | 786382045036 |

