U.S. Motors
U5P2H
General Purpose Three Phase TEFC, Unimount NEMA® Premium Efficient - IE3 Motor
Item #105574892
- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Three Phase
features
- CE" mark on nameplate
- Shaft slinger on pulley end
- Full HP @ 50 hz
- 40 °C ambient, NEMA® design B performance on 60 hz sine wave power
- Sealed bearings (140 frame)
- double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Suitable for Wye-Delta start 250 frame and larger
- Conversion kits: C&D flanges, drip cover and brakes
- For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment
- Full 50 and 60 Hz operating data on nameplate (03)
| Voltage | 200 |
| RPM | 1,800 rpm |
| Poles | 4 |
| Full Load Amps | 14.2 |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Service Factor | 1.25 |
| HP | 5 |
| Full Load Efficiency | 89.5 % |
| Mounting | Horizontal - Footed |
| Motor Application | General Purpose |
| Voltage Rating | 200 |
| Frame Material | Aluminum |
| Efficiency Group | Premium Efficient |
| C Dimension | 17.2 in |
| Insulation | F |
| Phase | Three Phase |
| Frame | 184T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1760 rpm |
| Weight | 80.0 LB |
| EAN or UPC | 786382089245 |
