- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| HP | 5 |
| C Dimension | 16.1 in |
| Insulation | F |
| Open End Bearing | BALL |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame Material | Aluminum |
| Enclosure | Totally Enclosed, TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Design | B |
| Full Load Efficiency | 89.5 % |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Drive End Bearing | BALL |
| Phase | Three Phase |
| Motor Application | General Purpose, Unimount |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Full Load Amps | 5.1 |
| Frame | 184, 184T |
| Full Load rpm | 1760 rpm |
| Service Factor | 1.25 |
| Weight | 80.0 LB |
| EAN or UPC | 786382045005 |

