| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 4.9 |
| Frame Material | Steel, Aluminum |
| Duty | Continuous Duty |
| Insulation | F |
| Type | Ute |
| Frame | 184, 184T |
| Voltage Rating | 575 |
| Design | B |
| Phase | Three Phase |
| Voltage | 575 |
| Washdown Duty | No |
| Motor Application | General Purpose, Unimount |
| Open End Bearing | 6203-2Z-J/C3 |
| Mounting Style | F-1 |
| Poles | 2 |
| Drive End Bearing | 6203-2Z-J/C3 |
| Enclosure | Totally Enclosed, TEFC |
| Frame Size | Shaft Input, Not a C-Face |
| Brake Feature | No |
| Weight | 75.0 LB |
| EAN or UPC | 786382044985 |

