- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Full Load rpm | 2890 rpm, 3520 rpm |
| Phase | Three Phase |
| C Dimension | 16.1 in |
| Frame | 184TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footless |
| Full Load Amps | 13.4-12.2/6.1 |
| Full Load Efficiency | 88.5 % |
| Insulation | F |
| RPM | 3600 rpm |
| Hz | 50/60 Hz |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Poles | 2 |
| Weight | 70.0 LB |
| EAN or UPC | 786382104191 |

