- AC Motor
- General Purpose Motor Application
- 5 hp
- 1200 rpm
- Three Phase
applications
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
features
- Fully complies with EPACT 92 and NRCan efficiency standards
- Suitable for wye-delta start on 250T frame and larger
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full 50 and 60 Hz operating data on nameplate
- Sealed bearings on 140TC frame, double shielded bearings on 180TC and larger
- Class F insulation system, class B rise at full load (4)
- C-face, D-flange, brake and canopy cap kits available
- NEMA design B performance
- 56 to 140TC rolled steel frame construction
- 180TC to 280TC aluminum frame construction
- Aluminum end shields
- CE mark on name plate
- Lifting provisions on 180TC frame and larger
| Frame Size | 210TC |
| Hz | 60 Hz |
| Drive End Bearing | 6206-2Z-J/C3 |
| Duty | Continuous Duty |
| Open End Bearing | 6205-2Z-J/C3 |
| Motor Application | General Purpose, Unimount |
| Mounting Style | F-1 |
| Frame | 215TC, 215 |
| Motor Shaft Length | 3 3/8 in |
| Full Load Amps | 5.8 |
| Poles | 6 |
| Voltage | 575 |
| Brake Feature | No |
| HP | 5 |
| Service Factor | 1.25 |
| Motor Shaft Size | 1 3/8 in |
| Voltage Rating | 575 |
| Full Load rpm | 1170 rpm |
| Type | Futf |
| Enclosure | Totally Enclosed, TE |
| Insulation | F |
| C Dimension | 20.1 |
| Frame Material | Steel, Aluminum |
| Manufacturer Part No. | U5E3GCR |
| Washdown Duty | No |
| Phase | Three Phase |
| Design | B |
| Mounting | Horizontal Mount, Horizontal - Footless |
| RPM | 1200 rpm |
| Full Load Efficiency | 87.5 % |
| Enclosure Designation | TE - Totally Enclosed |
| Weight | 140.0 LB |
| EAN or UPC | 786382044916 |

