- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Frame Material | Aluminum |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Amps | 2.8 |
| Frame | 56 |
| RPM | 3600 rpm |
| Insulation | F |
| Full Load Efficiency | 86.5 % |
| Full Load rpm | 3480 rpm |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Poles | 2 |
| Weight | 35.0 LB |
| EAN or UPC | 786382117474 |

