- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 86.5 % |
| Enclosure | TEFC |
| Frame | 145TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Voltage Rating | 575 |
| Full Load rpm | 3480 rpm |
| Poles | 2 |
| Full Load Amps | 2.8 |
| Phase | Three Phase |
| Insulation | F |
| Motor Application | General Purpose |
| Mounting | Horizontal - Footless |
| Weight | 35.0 LB |
| EAN or UPC | 786382118204 |

