- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Efficiency | 87.5 % |
| Enclosure | TEFC |
| Insulation | F |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Amps | 3.1 |
| Frame Material | Aluminum |
| Voltage Rating | 575 |
| Frame | 182TC |
| Motor Application | General Purpose |
| Full Load rpm | 3540 rpm |
| Poles | 2 |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Weight | 60.0 LB |
| EAN or UPC | 786382123833 |

