- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | General Purpose |
| Frame | 182TCH |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 87.5 % |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Amps | 8.4-7.8/3.9 |
| Frame Material | Aluminum |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 2920 rpm, 3540 rpm |
| C Dimension | 16.1 in |
| Hz | 50/60 Hz |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Weight | 50.0 LB |
| EAN or UPC | 786382093884 |

