- AC Motor
- General Purpose Motor Application
- 3 hp, 2 hp
- 1800/1200 rpm
- Three Phase
| Hz | 60 Hz |
| Motor Application | General Purpose, Unimount |
| Phase | Three Phase |
| Service Factor | 1 |
| Frame Material | Aluminum |
| Drive End Bearing | 6206-2Z-J/C3 |
| RPM | 1800 rpm, 1200 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6205-2Z-J/C3 |
| Full Load rpm | 1180 rpm, 1770 rpm |
| Insulation | F |
| Full Load Amps | 4.2 |
| Poles | 4/6 |
| Full Load Efficiency | 82.5 % |
| Enclosure | Totally Enclosed |
| Voltage Rating | 460 |
| Duty | Continuous Duty |
| C Dimension | 18.6 in |
| Enclosure Designation | Totally Enclosed |
| Frame | 213T, 213 |
| Weight | 90.0 LB |
| EAN or UPC | 786382044039 |

