U.S. Motors
U34T2BCR
Inverter Vector Duty Three Phase TEFC Horizontal - Footless Motor
Item #101939768
- AC Motor
- Inverter Vector Duty Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Frame | 56, 56C |
| HP | 3/4 |
| Phase | Three Phase |
| Full Load Efficiency | 82.5 % |
| Voltage Rating | 230/460, 460, 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Service Factor | 1.25 |
| Motor Application | Unimount, Inverter Vector Duty |
| Insulation | F |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Design | B |
| C Dimension | 12 in |
| Drive End Bearing | 6220-J/C3 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Full Load rpm | 1760 rpm, 1765 rpm |
| Open End Bearing | 6313-J/C3 |
| Full Load Amps | 2.7/1.3 |
| Enclosure | Totally Enclosed, TEFC |
| Weight | 32.367 LB |
| EAN or UPC | 786382044022 |
