- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Frame Material | Rolled Steel |
| Insulation | F |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Amps | 1.2 |
| Duty | Continuous Duty |
| Voltage Rating | 575 |
| Full Load Efficiency | 82.5 % |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Poles | 6 |
| Full Load rpm | 1165 rpm |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Frame | 143T |
| Weight | 30.0 LB |
| EAN or UPC | 786382131067 |

