- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load rpm | 1440 rpm, 1755 rpm |
| Frame | 56C |
| Voltage Rating | 208-230/460 & 190/380 |
| C Dimension | 12 in |
| Enclosure | TEFC |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Poles | 4 |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 35.0 LB |
| EAN or UPC | 786382098605 |

