- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Mounting | Horizontal - Footless |
| Full Load Amps | 1.7 |
| Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| Insulation | F |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Frame | 145TC |
| Full Load rpm | 1755 rpm |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 13.1 in |
| Weight | 35.0 LB |
| EAN or UPC | 786382116422 |

