- AC Motor
- General Purpose Motor Application
- 1 1/2 hp, 3/8 hp
- 1800/900 rpm
- Three Phase
| Motor Application | General Purpose, Unimount |
| Hz | 60 Hz |
| Insulation | F |
| Full Load rpm | 860 rpm, 1735 rpm, 1740 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| Frame | 145T, 145 |
| Full Load Amps | 2.4 |
| RPM | 1800 rpm, 900 rpm |
| Voltage Rating | 460 |
| Enclosure | Totally Enclosed, TE |
| Phase | Three Phase |
| Full Load Efficiency | 78.5 % |
| Frame Material | Rolled Steel |
| Enclosure Designation | TE - Totally Enclosed |
| Poles | 4/8 |
| Drive End Bearing | 6208-2RS-J/C3 |
| Service Factor | 1.25 |
| Open End Bearing | 6206-2RS-J/C3 |
| C Dimension | 12.7 in |
| Weight | 32.0 LB |
| EAN or UPC | 786382043742 |

