- AC Motor
- General Purpose Motor Application
- 30 hp
- 1800 rpm
- Three Phase
features
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
- UNIMOUNT® NEMA® Premium Efficient
- WORLDMOTOR® features except where noted
- Class F insulation, class B rise at full load on 60 hz sine wave power
- CE mark on name plate
- Shaft slinger on pulley end
- Full 50 and 60 Hz operating data on nameplate
- Full HP @ 50 hz
- 40 °C ambient, NEMA® design B performance on 60 hz sine wave power
- Sealed bearings (140 frame)
- Double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Suitable for wye-delta start on 250T frame and larger
- Conversion kits: C&D flanges, drip cover and brakes (140 frame and up)
| Insulation | F |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 30 |
| C Dimension | 28.2 in |
| Full Load rpm | 1770 rpm 1455 rpm |
| Frame | 286TC |
| Mounting | Horizontal - Footless |
| Hz | 50/60 Hz |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Full Load Amps | 78-70/35 |
| RPM | 1,800 rpm |
| Poles | 4 |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1.25 |
| Weight | 300.0 LB |
| EAN or UPC | 786382104290 |

