- AC Motor
- General Purpose Motor Application
- 20 hp
- 1800 rpm
- Three Phase
applications
- Designed for general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Totally enclosed fan-cooled motors
- 56 to 140T rolled steel frame construction
- Double shielded bearings, lubed for life on 56 and 140T frames, relubricatable shaft end only on 180T frame and larger
- 180 to 250T extruded aluminum frame construction with die-cast aluminum brackets
- Lifting provisions 180T frame and larger
- Detachable mounting feet with two sets of mounting holes (180T frame and larger).
- C-face and D-flange kits (56 to 280T frame)
- Drip cover kits (56 to 280T frame)
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
- Class F insulation
- 1,800 and 3,600 rpm, 230/460 V motors good for use on 50 Hz, 190/380 vs. at 50 Hz, horsepower value is slightly lower than nameplated value
- F1 assembly, easily converted to F-2 mounting
- F1 and F2 conversion not available on 56 and 140T frame
- Oversized diagonal split conduit box
- NEMA Design B performance
- Continuous duty
| Duty | Continuous Duty |
| Manufacturer Part No. | U20P2G |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Drive End Bearing | 6208-2Z-J/C3 |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| C Dimension | 26.1 |
| Voltage | 575 |
| Motor Application | General Purpose, Unimount |
| Frame Material | Steel, Aluminum |
| Frame | 256T, 256 |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Motor Shaft Length | 4 in |
| Motor Shaft Size | 1 5/8 in |
| HP | 20 |
| Type | Ute |
| Enclosure | Totally Enclosed, TEFC |
| Service Factor | 1.25 |
| Full Load Efficiency | 93 %, 93.6 % |
| Hz | 60 Hz |
| Brake Feature | No |
| Full Load rpm | 1770 rpm |
| Insulation | F |
| Design | B |
| Open End Bearing | 6206-2Z-J/C3 |
| Full Load Amps | 19 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Poles | 4 |
| Weight | 250.0 LB |
| EAN or UPC | 786382042745 |

