- AC Motor
- General Purpose Motor Application
- 20 hp, 5 hp
- 1800/900 rpm
- Three Phase
| Enclosure | Totally Enclosed, TE |
| Full Load Amps | 24.4 |
| Hz | 60 Hz |
| Drive End Bearing | N220-J/C3 |
| Voltage Rating | 460 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| Full Load rpm | 880 rpm, 1765 rpm |
| Full Load Efficiency | 87.5 % |
| RPM | 1800 rpm, 900 rpm |
| Frame Material | Aluminum |
| Phase | Three Phase |
| Enclosure Designation | TE - Totally Enclosed |
| Insulation | F |
| Motor Application | General Purpose, Unimount |
| Poles | 4/8 |
| C Dimension | 25.6 |
| Frame | 256T, 256 |
| Open End Bearing | 6313-J/C3 |
| Weight | 220.0 LB |
| EAN or UPC | 786382042707 |

