- AC Motor
- General Purpose Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 91 % |
| Hz | 60 Hz |
| Drive End Bearing | 6206-J/C3 |
| Full Load Amps | 14.1 |
| RPM | 3600 rpm |
| Open End Bearing | 6205-J/C3 |
| Insulation | F |
| Frame Material | Aluminum |
| HP | 15 |
| Design | B |
| Full Load rpm | 3540 rpm |
| Service Factor | 1.25 |
| C Dimension | 23.8 in |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Frame | 254T, 254 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure | Totally Enclosed, TEFC |
| Motor Application | General Purpose, Unimount |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 2 |
| Weight | 185.0 LB |
| EAN or UPC | 786382042127 |

