- AC Motor
- General Purpose Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Hz | 50/60 Hz |
| Poles | 2 |
| Full Load Amps | 39-35/17.5 |
| Mounting | Horizontal - Footless |
| Service Factor | 1.25 |
| C Dimension | 23.9 in |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 & 190/380 |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Full Load Efficiency | 91 % |
| Duty | Continuous Duty |
| Full Load rpm | 2920 rpm, 3540 rpm |
| Frame | 254TC |
| Enclosure | TEFC |
| Weight | 180.0 LB |
| EAN or UPC | 786382104566 |

