- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 72 % |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Amps | 0.6 |
| Hz | 60 Hz |
| Frame | 56C |
| Full Load rpm | 1175 rpm |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footed |
| Poles | 6 |
| Motor Application | General Purpose |
| Weight | 30.0 LB |
| EAN or UPC | 786382131050 |

