- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
features
- CE" mark on nameplate (140 frames)
- Shaft slinger on pulley end
- 40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
- Sealed bearings (140 frame) - double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Conversion kits: C&D flanges, drip cover and brakes (140 frame and up)
| HP | 1/2 |
| Voltage | 208-230/460 |
| Frame | 56C |
| Full Load rpm | 1770 rpm 1465 rpm |
| RPM | 1,800 rpm |
| C Dimension | 12 in |
| Hz | 50/60 Hz |
| Motor Application | General Purpose |
| Poles | 4 |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 35.0 LB |
| EAN or UPC | 786382098599 |

