- AC Motor
- General Purpose Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load rpm | 975 rpm, 1180 rpm |
| Mounting | Horizontal - Footless |
| Full Load Efficiency | 91.7 % |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Hz | 50/60 Hz |
| Frame | 256TC |
| Insulation | F |
| Motor Application | General Purpose |
| Poles | 6 |
| Service Factor | 1.25 |
| Phase | Three Phase |
| C Dimension | 25.6 in |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 27.1-24.6/12.3 |
| Weight | 230.0 LB |
| EAN or UPC | 786382104559 |

