- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footless |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Full Load Amps | 9.6 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Voltage Rating | 575 |
| Frame | 215TC |
| Insulation | F |
| Full Load rpm | 1760 rpm |
| C Dimension | 20.1 in |
| Full Load Efficiency | 91.7 % |
| RPM | 1800 rpm |
| Poles | 4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 120.0 LB |
| EAN or UPC | 786382116545 |

