- AC Motor
- Definite Purpose Motor Application
- 5 hp, 5/8 hp
- 3600/1800 rpm
- Single Phase
| Service Factor | 1 |
| C Dimension | 14.4 in |
| Duty | Continuous Duty |
| Drive End Bearing | BALL |
| Phase | Single Phase |
| Frame | 56 |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| RPM | 3600 rpm, 1800 rpm |
| Full Load rpm | 1725 rpm, 3450 rpm |
| Mounting | Thru Bolt, Thru Bolt w/Base |
| Motor Application | Pump Motor, Definite Purpose |
| Poles | 2/4 |
| Insulation | F |
| Full Load Amps | 19.5/5 |
| Hz | 60 Hz |
| Open End Bearing | BALL |
| Voltage Rating | 230 |
| Weight | 50.0 LB |
| EAN or UPC | 786382041403 |

