- AC Motor
- Definite Purpose Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6203 |
| Full Load Amps | 19.4 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Poles | 2 |
| Voltage Rating | 230 |
| C Dimension | 14.4 in |
| Drive End Bearing | 6203 |
| Thermal Protection | Automatic Reset |
| Mounting | Thru Bolt |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Insulation | F |
| Enclosure | ODP |
| Phase | Single Phase |
| Frame | 56, 56Y |
| Motor Application | Pump Motor, Definite Purpose |
| HP | 5 |
| Full Load rpm | 3450 rpm |
| Weight | 48.0 LB |
| EAN or UPC | 786382075545 |

