- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Single Phase
| Mounting | Horizontal Mount |
| Service Factor | 1 |
| HP | 5 |
| Duty | Continuous Duty |
| C Dimension | 19.6 in |
| Hz | 60 Hz |
| Enclosure | Totally Enclosed, TE |
| Motor Application | General Purpose, Single Phase |
| Open End Bearing | BALL |
| Frame Material | Rolled Steel |
| Full Load rpm | 1745 rpm |
| Phase | Single Phase |
| Design | L |
| Enclosure Designation | TE - Totally Enclosed |
| Frame | 215 |
| Full Load Amps | 20 |
| RPM | 1800 rpm |
| Insulation | F |
| Drive End Bearing | BALL |
| Poles | 4 |
| Voltage Rating | 230 |
| Weight | 90.0 LB |
| EAN or UPC | 786382041250 |

