- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Insulation | F |
| Voltage Rating | 230 |
| Frame | 184TC |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Duty | Continuous Duty |
| Full Load rpm | 3505 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 19.6 |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Poles | 2 |
| Full Load Efficiency | 83 % |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Weight | 91.0 LB |
| EAN or UPC | 786382131395 |

