- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Drive End Bearing | SAB |
| Service Factor | 1 |
| Poles | 4 |
| Insulation | F |
| Open End Bearing | SAB |
| Full Load Efficiency | 80.1 % |
| HP | 3 |
| Frame | 215 |
| Enclosure Designation | TE - Totally Enclosed |
| Enclosure | Totally Enclosed, TE |
| Full Load rpm | 1730 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 230, 115/230, 115 |
| Mounting | Horizontal Mount |
| Frame Material | Rolled Steel |
| RPM | 1800 rpm |
| Motor Application | General Purpose, Single Phase |
| Duty | Continuous Duty |
| C Dimension | 19.6 in |
| Full Load Amps | 33.6/16.8 |
| Design | L |
| Weight | 83.0 LB |
| EAN or UPC | 786382041182 |

