- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
applications
- Pumps
- Fans
- Compressors
- Material handling
- Other general purpose applications in damp, dusty or dirty environments
features
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Sealed bearings (56 to 140 frames), double-shielded (180 to 280 frames)
- Suitable for Wye-Delta start (250 frames and larger)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full horsepower at 50 Hz
- Lifting provisions on 180 frames and larger
- Class F insulation, class B rise at full load
- Rolled steel frame (56 to 140 frames)
- CE mark on name plate (140 frames and larger)
- Shaft slinger on pulley end
- Regreasable shaft end bearings (180 frames and up)
compliances
- 0
| Enclosure | TEFC |
| Open End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Drive End Bearing | 6203 |
| Mounting | C-Face - Less Base, C-Face |
| Hz | 60 Hz |
| Full Load rpm | 3450 rpm |
| Insulation | B |
| Frame | 56C |
| Service Factor | 1.15 |
| Voltage | 208-230/460 |
| Poles | 2 |
| Full Load Amps | 4.7-4.5/2.2 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Full Load Efficiency | 80 % |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| HP | 1 1/2 |
| Design | L |
| C Dimension | 11.8 |
| Weight | 30.0 LB |
| EAN or UPC | 786382077167 |

