- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Phase | Three Phase |
| Poles | 2 |
| Motor Application | General Purpose |
| Insulation | B |
| Voltage Rating | 208-230/460 |
| RPM | 3600 rpm |
| Mounting | Rigid |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 3450 rpm |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| C Dimension | 12.8 in |
| Full Load Efficiency | 85.5 % |
| Full Load Amps | 5.1-5.1/2.6 |
| Frame | 56H |
| Weight | 37.13 LB |
| EAN or UPC | 786382116842 |

