- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| C Dimension | 13.8 in |
| Full Load Amps | 18.9/10.3-9.4 |
| RPM | 1800 rpm |
| Phase | Single Phase |
| HP | 2 |
| Poles | 4 |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Insulation | F |
| Design | L |
| Full Load rpm | 1725 rpm |
| Mounting | Rigid Base |
| Full Load Efficiency | 81.5 % |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Frame | 56, 56H |
| Weight | 54.0 LB |
| EAN or UPC | 786382070977 |

