- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Frame | 48 |
| HP | 1/4 |
| C Dimension | 10.5 |
| Motor Application | General Purpose, Split Phase |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 115 |
| Full Load Efficiency | 61.6 % |
| Insulation | B |
| Phase | Single Phase |
| Hz | 60 Hz |
| Open End Bearing | BALL |
| Drive End Bearing | BALL |
| Enclosure | TEFC |
| Service Factor | 1 |
| Poles | 4 |
| Mounting | Resilient Base, Cradle/Stud |
| Full Load Amps | 4.4 |
| Duty | Continuous Duty |
| Full Load rpm | 1725 rpm |
| Weight | 18.0 LB |
| EAN or UPC | 786382059224 |

