- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1200 rpm
- Three Phase
| HP | 1/2 |
| Mounting | Rigid Base, Rigid |
| Poles | 6 |
| Service Factor | 1.15 |
| C Dimension | 11.8 in |
| Full Load rpm | 1140 rpm |
| Frame | 56 |
| Full Load Amps | 0.85 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Drive End Bearing | 6203 |
| Insulation | B |
| Voltage Rating | 575 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Weight | 26.0 LB |
| EAN or UPC | 786382071653 |

