U.S. Motors
SV7E2E3
Definite Purpose Three Phase TEAO Horizontal - Footed Refrigeration Motor
Item #101939838
- AC Motor
- Definite Purpose Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Enclosure | Totally Enclosed, TEAO |
| Insulation | F |
| Design | B |
| Full Load rpm | 1450 rpm, 1765 rpm |
| Service Factor | 1.15 |
| C Dimension | 15.7 in |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Phase | Three Phase |
| Motor Application | Steel Frame Enclosed, Definite Purpose |
| Open End Bearing | 6207-2Z-J/C3 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Hz | 60 Hz, 50/60 Hz |
| HP | 7 1/2 |
| RPM | 1800 rpm |
| Frame | 213T, 213 |
| Duty | Continuous Duty |
| Full Load Amps | 18.7/9.3 |
| Drive End Bearing | 6311-2Z-J/C3 |
| Voltage Rating | 190, 460, 230, 380, 230/460 & 190/380 |
| Full Load Efficiency | 91 % |
| Poles | 4 |
| Weight | 90.0 LB |
| EAN or UPC | 786382051365 |
