U.S. Motors
SV3E3E3
Definite Purpose Three Phase TEAO Horizontal - Footed Refrigeration Motor
Item #101942086
- AC Motor
- Definite Purpose Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Design | B |
| Full Load rpm | 970 rpm, 1175 rpm |
| Motor Application | Steel Frame Enclosed, Definite Purpose |
| Open End Bearing | 6206-2Z-J/C3 |
| Voltage Rating | 190, 460, 230, 380, 230/460 & 190/380 |
| Frame | 213T, 213 |
| C Dimension | 15.7 |
| Full Load Amps | 9.1/4.5 |
| Poles | 6 |
| Service Factor | 1.15 |
| Enclosure | Totally Enclosed, TEAO |
| Drive End Bearing | 6309-2Z-J/C3 |
| Phase | Three Phase |
| Hz | 60 Hz, 50/60 Hz |
| RPM | 1200 rpm |
| HP | 3 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Efficiency | 87.5 % |
| Insulation | F |
| Duty | Continuous Duty |
| Weight | 80.0 LB |
| EAN or UPC | 786382051273 |
