U.S. Motors
SV34SA4D
Definite Purpose Three Phase TEAO Rigid Base Refrigeration Motor
Item #102055124
- AC Motor
- Definite Purpose Motor Application
- 3/4 hp
- 900 rpm
- Three Phase
| Phase | Three Phase |
| C Dimension | 13.3 in |
| Insulation | F |
| HP | 3/4 |
| Full Load Efficiency | 76.2 % |
| Hz | 60 Hz, 50 Hz, 50/60 Hz |
| Thermal Protection | Automatic Reset |
| Drive End Bearing | BALL |
| Mounting | Rigid Base |
| Poles | 8 |
| Full Load rpm | 700 rpm, 850 rpm |
| Frame | 56 |
| Design | B |
| Full Load Amps | 4.5/2.3 |
| Open End Bearing | BALL |
| Motor Application | Condensor Fan, Definite Purpose |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| RPM | 900 rpm |
| Enclosure | TEAO |
| Service Factor | 1.15 |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Duty | Continuous Duty |
| Weight | 29.0 LB |
| EAN or UPC | 786382053161 |
