U.S. Motors
SV2E3E3
Definite Purpose Three Phase TEAO Horizontal - Footed Refrigeration Motor
Item #101942298
- AC Motor
- Definite Purpose Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Steel Frame Enclosed, Definite Purpose |
| Insulation | F |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 6 |
| C Dimension | 13.8 in |
| Enclosure | Totally Enclosed, TEAO |
| Duty | Continuous Duty |
| Voltage Rating | 190, 460, 230, 380, 230/460 & 190/380 |
| Open End Bearing | 6205-2Z-J/C3 |
| Service Factor | 1.15 |
| Design | B |
| Full Load Amps | 6.6/3.3 |
| Full Load Efficiency | 86.5 % |
| Frame | 184, 184T |
| Phase | Three Phase |
| HP | 2 |
| Full Load rpm | 965 rpm, 1175 rpm |
| Drive End Bearing | 6307-2Z-J/C3 |
| Weight | 74.0 LB |
| EAN or UPC | 786382051235 |
