- AC Motor
- Definite Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Full Load Efficiency | 84 % |
| Mounting | Rigid Base, Rigid |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 4 |
| Full Load Amps | 6.2/3.1 |
| Insulation | F |
| Open End Bearing | BALL |
| Phase | Three Phase |
| Frame | 56, 56H |
| Drive End Bearing | BALL |
| C Dimension | 13 in |
| Motor Application | Condensor Fan, Definite Purpose |
| Service Factor | 1.15 |
| HP | 2 |
| RPM | 1800 rpm |
| Hz | 60 Hz, 50 Hz, 50/60 Hz |
| Design | B |
| Enclosure | TEAO |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Weight | 35.0 LB |
| EAN or UPC | 786382055097 |

