- AC Motor
- Definite Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Three Phase
| Open End Bearing | BALL |
| Mounting | Band, Belly Band |
| Service Factor | 1.15 |
| Full Load rpm | 950 rpm, 1140 rpm |
| Hz | 60 Hz, 50 Hz, 50/60 Hz |
| HP | 1/4 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| RPM | 1200 rpm |
| Motor Application | Condensor Fan, Definite Purpose |
| Full Load Efficiency | 72.2 % |
| Frame | 56 |
| Full Load Amps | 1.9/1 |
| Duty | Continuous Duty |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Design | B |
| Drive End Bearing | BALL |
| Insulation | F |
| C Dimension | 10.3 in |
| Phase | Three Phase |
| Enclosure | TEAO |
| Poles | 6 |
| Thermal Protection | Automatic Reset |
| Weight | 1717.0 LB |
| EAN or UPC | 786382053123 |

