- AC Motor
- Definite Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Insulation | F |
| Open End Bearing | 6203 |
| Service Factor | 1 |
| Mounting | Thru Bolt |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Full Load rpm | 3450 rpm |
| Full Load Amps | 8.7 |
| Voltage Rating | 230 |
| Phase | Single Phase |
| Motor Application | Pump Motor, Definite Purpose |
| HP | 2 |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| Frame | 48, 48Y |
| Drive End Bearing | 6203 |
| C Dimension | 10.2 in |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 30.0 LB |
| EAN or UPC | 786382040017 |

